Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E634
  • Zoro # G4069913

product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty or TENV Motor
Max. Output Amps
6.7 A
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13E634
Zoro #
G4069913
UPC #
190735117613
Country of Origin
Mexico
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty or TENV Motor
Max. Output Amps
6.7 A
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Display Type
LED
Start/Stop Control
Manual
Input Phase AC
Single
Adjustable Acceleration Time
0.3 to 20 sec
Key Pad Lockout
None
Torque @ 1 Hz
100 %
Digital Readout
No
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
With Signal Isolator Option
Adjustable Deceleration Time
0.3 to 20 sec
Max. HP
2 hp
Dynamic Braking
Injection Braking
Displays
LED Touch Screen
Output Frequency Range
0 to 120 Hz
Control Method
Dial
Output Voltage
230V AC
Standards
UL, CSA, CE
Control Type
Built-In Keypad
Output Phase AC
Three
Input Voltage
115/230V AC
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
200 %
Color
Black/Gray
Enclosure Rating
NEMA 4X
Maximum Output Current
6.7 A
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Material
Aluminum
Maximum Output Power
2 hp
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Output Horsepower
2 hp
Output Phase
Three
Output Frequency - Minimum
120 Hz
NEMA Rating
NEMA 4X
Input Phase
Single
Output Frequency - Maximum
0 Hz
Keypad Lockout
None
Output Current - Maximum
6.7 A
Wire Color
Black/Gray

Dimensions

Depth
7.25 in
Width
7.55 in
Height
9.8 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 6.7 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.