Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE31-1AL0
- Zoro # G409016647
product price:Â
$
11,521.99
/ea
Free Shipping & Returns
Key Features
Height
551 millimetre
Width
275 mm
Depth
237 millimetre
Output phases, number of
3
Design of frequency changer
U converter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3210-1PE31-1AL0
- Zoro #
- G409016647
- UPC #
- -
- Country of Origin
- Germany
- Output phases, number of
- 3
- Design of frequency changer
- U converter
- Use in the industrial area permissible
- Yes
- Relative symmetric mains frequency tolerance
- 5 percent
- max. output power with linear load and rated output voltage
- 45 kilowatt
- Max. output frequency
- 550 hertz
- Input phase number
- 3
- max. output power with square load at rated output voltage
- 55 kilowatt
- Rated output current
- 110 ampere
- Protection type IP
- IP20
- Brake chopper integrated
- Yes
- Power loss, static, current-independent [Pls]
- 32 watt
- description of product type
- PM240-2
- max. mains voltage
- 480 volt
- Min. network voltage
- 380 volt
- Rated output voltage
- 400 volt
- Relative symmetric mains voltage tolerance
- 10 percent
Dimensions
- Height
- 551 millimetre
- Width
- 275 mm
- Depth
- 237 millimetre
Description
SINAMICS G120 POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 45KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 55kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 551 X 275 X 237 HXWXD, FSE PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.