Shop DAYTON

Variable Frequency Drive, White

  • Mfr # 13E635
  • Zoro # G4115614

product price: 
$
716.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Start/Stop Control
Manual
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E635
Zoro #
G4115614
UPC #
190735117620
Country of Origin
Mexico

Dimensions

Height
9.8 in
Width
7.55 in
Depth
7.25 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in

Details

With Bypass / No Bypass
No Bypass
Start/Stop Control
Manual
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Displays
LED Touch Screen
Max. Output Amps
6.7 A
For Use With
3-Phase Inverter Duty or TENV Motor
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Item
Variable Frequency Drive
Control Method
Dial
Output Phase AC
Three
Max. HP
2 hp
Control Type
Built-In Keypad
Dynamic Braking
Injection Braking
Adjustable Acceleration Time
0.3 to 20 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Torque @ 1 Hz
100 %
Key Pad Lockout
None
Standards
UL, CSA, CE
Adjustable Deceleration Time
0.3 to 20 sec
Input Voltage
115/230V AC
Display Type
LED
Digital Readout
No
Accepts Input Control Signal
With Signal Isolator Option
Starting Torque
200 %
Output Frequency Range
0 to 120 Hz
Input Phase AC
Single
Output Voltage
230V AC
Maximum Output Power
2 hp
Enclosure Material
Aluminum
Color
White
Enclosure Rating
NEMA 4X
Maximum Output Current
6.7 A
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Line Contactor Design
No Line Contactor
Output Current - Maximum
6.7 A
Output Frequency - Maximum
0 Hz
Output Horsepower
2 hp
Product Type
Variable Frequency Drive
Output Frequency - Minimum
120 Hz
Keypad Lockout
None
NEMA Rating
NEMA 4X
Bypass Design
No Bypass
Output Phase
Three
Input Phase
Single
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 6.7 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.