Shop ZORO SELECT
See all product information
Create Account
Electrode Storage Solution, 500mL
- Mfr # GR140200-M01
- Zoro # G4121555
product price:Â
$
18.69
/ea
Key Features
Type
pH Storage and Cleaning
Range
4.01 pH
Container
500 mL Plastic Bottle
For Use With
pH Meters and Electrodes
Product Type
Electrode Storage Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR140200-M01
- Zoro #
- G4121555
- UPC #
- 190735557983
- Country of Origin
- United States
Details
- Item
- Electrode Storage Solution
- Type
- pH Storage and Cleaning
- Range
- 4.01 pH
- Container
- 500 mL Plastic Bottle
- For Use With
- pH Meters and Electrodes
- Product Type
- Electrode Storage Solution
- CAS Number
- 7447-40-7, 7732-18-5, 877-24-7
- Color
- Colorless
- Chemical Grade
- Lab
- Volume
- 500 mL
- Application
- pH Standardization
- Container Material
- Plastic
- Form
- Liquid
- Compatible Product Type
- pH Meters and Electrodes
- Container Type
- Bottle
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Ambient
- Quantity
- 1
- Special Information
- None
- Wire Color
- Colorless
Description
Electrode Storage Solution, CAS Number 7447-40-7, 7732-18-5, 877-24-7, Chemical Grade Lab, Chemical Family Type Reagent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.