Buffer, pH 7.70, 1L

  • Mfr # R1576000-1A
  • Zoro # G903574131
product price: 
$
47.49
/ea

Key Features

Chemical Container Size
1 L
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1576000-1A
Zoro #
G903574131
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Volume
1 L
Chemical Formula
H2O; Na2HPO4; KH2PO4
Color
Colorless
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Container Material
Plastic
Container Type
Bottle
Application
Analytical Reagent
Form
Liquid
pH Level
7.70 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews