Calibration Solutions & Standards
- Mfr # 48321225
- Zoro # G423781729
product price:Â
$
51.95
/ea
Key Features
Color
Colorless
Volume
250 mL
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Standards
OSHA
Storage Temperature - Minimum
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48321225
- Zoro #
- G423781729
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- Colorless
- Volume
- 250 mL
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Standards
- OSHA
- Storage Temperature - Minimum
- 41 Degrees F
- Application
- Drinking Water Treatment, Raw Water Treatment
- Product Type
- Fluoride
- Storage Temperature
- Room Temperature
- Item
- Calibration Solutions & Standards
- Calibration Certificate
- NIST
- Chemical Formula
- F -
- CAS Number
- 50-00-0
- Quantity
- 1
- Concentration
- 0.3 mg/L
- APHA
- 4500 F D
- Storage Temperature - Maximum
- 77 Degrees F
- Form
- Liquid
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Material
- Amber Glass
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 0.3 mg/L, CAS Number 50-00-0, Chemical Formula F -, APHA 4500 F D, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.