Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-9/16-XBE
  • Zoro # G4137804
product price: 
$
29.15
/ea

Key Features

Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-9/16-XBE
Zoro #
G4137804
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
9/16 in
Roller Width
3/8 in
Stud Length
5/8 in
Stud Diameter
3/16 in
Hex Drive Size
1/8 in
Stud Thread Size
#10-32
Stud Thread Length
1/4 in
Overall Length
1 1/32 in
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Eccentric
Bearing Type
Needle Roller
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Alloy Steel
Duty Type
Standard
Dynamic Radial Load Capacity
970 lbf
Bearing Material Grade
AISI 52100
Drive Location
Stud
Standards
ABMA
Static Radial Load Capacity
720 lbf
Seal Type
Contact
Seal Material
Molded Acetyl
Features
A Press Fit Eccentric Sleeve
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Roller Material Grade
AISI 52100
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Lube Port Location
Roller Head
Load Direction
Radial
Roller Head Type
Flat
Lubrication Openings
Grease Fitting
Number of Rows
1
Series
CR
Bearing Lubrication
Relubricateable

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews