Air Filter, Round, Engine
- Mfr # AF409KM
- Zoro # G416174996
product price:Â
$
50.79
/ea
Key Features
Includes
Bolt Seal
Shape
Round
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Inside Diameter
3 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF409KM
- Zoro #
- G416174996
- UPC #
- 638217012341
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 3 15/32 in
- Inside Diameter - Bottom
- 3 15/32 in
- Outside Diameter
- 6 3/32 in
- Flange Diameter
- 7 27/32 in
- Overall Height
- 12 13/32 in
Details
- Includes
- Bolt Seal
- Shape
- Round
- Item
- Air Filter
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Standards
- ISO 5011
- Compatible Vehicle Make
- Battioni & Pagani, Blount, Bobcat, Bomag, Case IH, Caterpillar, Cbt, Claas, Ford, Gehl, Hitachi, Isuzu, John Deere, Massey Ferguson, Renault, Terex / Terex Advance
- Product Type
- Engine Air Filter
- Fleetguard
- AH19110
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 10501684, 131852, 137031, 195735, 1966965C1, 2150007, 22344, 37Z02AF133, 3I0932, 4044300, 45690001152, 537986, 565487, 6000145453, 6681474, 686911, 720257, 853521198, 87142, 8994728, 9142151830, 93142, AR76434, AT44377, CH0811254, HDA5285, IT101246, MC1966965C1, P118160, P143141, PAT44377, PCA258
- Compatible with Manufacturer Model Number
- 10501684, 131852, 137031, 195735, 1966965C1, 2150007, 22344, 37Z02AF133, 3I0932, 4044300, 45690001152, 537986, 565487, 6000145453, 6681474, 686911, 720257, 853521198, 87142, 8994728, 9142151830, 93142, AR76434, AT44377, CH0811254, HDA5285, IT101246, MC1966965C1, P118160, P143141, PAT44377, PCA258
- For Manufacturer Part Number
- 10501684, 131852, 137031, 195735, 1966965C1, 2150007, 22344, 37Z02AF133, 3I0932, 4044300, 45690001152, 537986, 565487, 6000145453, 6681474, 686911, 720257, 853521198, 87142, 8994728, 9142151830, 93142, AR76434, AT44377, CH0811254, HDA5285, IT101246, MC1966965C1, P118160, P143141, PAT44377, PCA258
- Compatible with Mfr. Model Number
- 10501684, 131852, 137031, 195735, 1966965C1, 2150007, 22344, 37Z02AF133, 3I0932, 4044300, 45690001152, 537986, 565487, 6000145453, 6681474, 686911, 720257, 853521198, 87142, 8994728, 9142151830, 93142, AR76434, AT44377, CH0811254, HDA5285, IT101246, MC1966965C1, P118160, P143141, PAT44377, PCA258
- Compatible Manufacturer Part Number
- 10501684, 131852, 137031, 195735, 1966965C1, 2150007, 22344, 37Z02AF133, 3I0932, 4044300, 45690001152, 537986, 565487, 6000145453, 6681474, 686911, 720257, 853521198, 87142, 8994728, 9142151830, 93142, AR76434, AT44377, CH0811254, HDA5285, IT101246, MC1966965C1, P118160, P143141, PAT44377, PCA258
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.