Engine Air Filter, Panel
- Mfr # AF56016
- Zoro # G123649060
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Panel
Overall Width
24 1/2 in
Overall Height
1 3/4 in
Overall Length
15 1/2 in
Baldwin Interchange
PA4662
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF56016
- Zoro #
- G123649060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 1/2 in
- Overall Height
- 1 3/4 in
- Overall Length
- 15 1/2 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Filter Design
- Panel
- Item
- Engine Air Filter
- Baldwin Interchange
- PA4662
- Use Location
- Cabin
- Product Type
- Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.