BenchBin 100
- Mfr # 248523
- Zoro # G416556327
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
7 in
Length
5 in
Can Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248523
- Zoro #
- G416556327
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 7 in
- Width
- 7 in
- Length
- 5 in
Details
- Item
- Biohazard Bin, 100
- Can Color
- Red
Description
BenchBin is a personal benchtop container for biohazard and contaminated waste. Compact size fits perfectly anywhere and safely disposes up to tips, tubes, gloves, etc. Features easy push open/close lid that is perfect for quick disposal of biological waste in compact 7 x 5 x 7 unit. Bin features cover that is easily removed from the inner basin for quick emptying of contents. Ideal size for use with red imprinted autoclavable biohazard bags 8.5x11, sold separately. BenchBin 100 includes one BenchBin and 100 red biohazard bags.Compact sizeSafely disposes tips, tubes, glovesEasy open lidResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.