Shop MTC BIO
See all product information
Create Account
Biohazardous Waste Disposal Containers -
- Mfr # A8002B
- Zoro # G923356243
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Can Diameter
19 in
Lid Features
Attached Lid, Hands-Free Foot Pedal Lid
Capacity
100 L
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8002B
- Zoro #
- G923356243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 33 in
- Can Diameter
- 19 in
- Width
- 19 in
- Length
- 19 in
Details
- Lid Features
- Attached Lid, Hands-Free Foot Pedal Lid
- Capacity
- 100 L
- Product Type
- Biohazard Waste Can
- Color
- Red
- Item
- Biohazardous Waste Disposal Containers - Large Biohazard Bin
- Wire Color
- Red
Description
Biohazardous Waste Disposal Containers - Large Biohazard Bin, Capacity 100 L, Can Material Polypropylene, Color Red, Can Diameter 19 in, Height 33 in, Width 19 in, Length 19 in, Lid Features Attached Lid, Hands-Free Foot Pedal Lid, Product Type Biohazard Waste Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.