Variable Speed Drive, Black/Green

  • Mfr # ATV630U40M3US
  • Zoro # G422731121
product price: 
$
2,693.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Digital
8
Dynamic Braking
No
Control Type
PLC
Adjustable Deceleration Time
0.01 to 9999 sec
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U40M3US
Zoro #
G422731121
UPC #
-
Country of Origin
United States
Number of Inputs - Digital
8
Dynamic Braking
No
Control Type
PLC
Adjustable Deceleration Time
0.01 to 9999 sec
Input Frequency
60/50 Hz
Style
Chassis
Output Horsepower
4 hp, 5 hp
Input Phase
Three
Output Power - Kilowatt - Maximum
3 kW, 4 kW
Output Voltage
200-240V AC
Number of Outputs - Analog
2
Input Voltage
200-240V AC
Number of Outputs - Relay
3
Includes Brake Chopper
No
Includes Communication Port
Yes
Adjustable Acceleration Time
0.01 to 9999 sec
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Application
Process and Utilities
Output Frequency - Maximum
500 Hz
Output Type
Analog, Digital, Relay
Series
Altivar Process ATV600
Includes EMI Filter
No
Input Type
Analog, Digital
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
0.1 Hz
Item
Variable Speed Drive
Product Type
Variable Frequency Drive
Output Phase
Three
Color
Black/Green
IP Rating
IP21
Output Current - Maximum
18.7 A
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Start/Stop Control
Programmable
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
350 mm
Overall Depth
203 mm
Overall Width
144 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews