Shop EATON

Limit Switch

  • Mfr # E49M11UP1
  • Zoro # G423355319

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Standards
CSA, RoHS, UL Listed
IP Rating
IP67
Electrical Connection
Screw Terminal
Boot Sealed Actuator
No Boot Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E49M11UP1
Zoro #
G423355319
UPC #
782113680958
Country of Origin
Taiwan, Province of China
Body Material
Aluminum
Standards
CSA, RoHS, UL Listed
Item
Limit Switch
IP Rating
IP67
Electrical Connection
Screw Terminal
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Maximum
176 Degrees F
Arm Adjustability
Fixed
Reset Travel - Rotary
12 Degrees
Mounting Hole Vertical Center to Center Distance
60 mm
Contact Action
Snap-Action
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
Roller Adjustability
Adjustable
Roller Position
Side
Action
Momentary/Momentary
Actuator Style
Roller-Lever Arm
Total Travel - Rotary
50 Degrees
Mounting Style
Surface
Operating Force - Minimum
2.224 N
Contact Form
1NO/1NC
Operating Force - Maximum
13.3 N
Series
E49
Operating Temperature - Minimum
14 Degrees F
Includes Actuator
Actuator Included
Directional Movement
CCW/CW
AC Contact Rating
10 A @ 250 V
DC Contact Rating
1.5 A @ 24 V
Roller Material
Metal

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.