Fluid
- Mfr # 18037
- Zoro # G423522469
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Specific Gravity
0.84
Base Formulation
Synthetic
Odor
Aromatic
Transmission Fluid Type
ATF
Transmission Type
Automatic Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18037
- Zoro #
- G423522469
- UPC #
- 049807180379
- Country of Origin
- United States
Dimensions
- Container Size
- 6 gal
Details
- Specific Gravity
- 0.84
- Base Formulation
- Synthetic
- Item
- Fluid
- Odor
- Aromatic
- Transmission Fluid Type
- ATF
- Transmission Type
- Automatic Transmissions
- Manufacturer Specifications
- DEXRON VI, MERCON LV
- Series
- Low Viscosity Synthetic
- Container Type
- Box
- SAE Viscosity Grade
- Not Specified
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Viscosity Index
- 165
Description
Fluid, Transmission Fluid Type ATF, Container Type Box, Container Size 6 gal, Series Low Viscosity Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 165, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Manufacturer Specifications DEXRON VI, MERCON LV, Additives Included Not Applicable, Odor Aromatic, Specific Gravity 0.84
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.