Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10100
- Zoro # G423524906
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Specific Gravity
0.84
Viscosity Index
188
Odor
Petroleum
Manufacturer Specifications
CNH MAT 3525, Ford M2C134D, JDM J20C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10100
- Zoro #
- G423524906
- UPC #
- 049807101008
- Country of Origin
- United States
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Specific Gravity
- 0.84
- Viscosity Index
- 188
- Odor
- Petroleum
- Manufacturer Specifications
- CNH MAT 3525, Ford M2C134D, JDM J20C
- Pour Point
- -49 Degrees F
- Container Type
- Pail
- Item
- Fluid
- Series
- Synthetic
- Transmission Type
- Tractor Transmissions
- Viscosity @ 100 Deg C
- 10.5 cSt
- Base Formulation
- Synthetic
- SAE Viscosity Grade
- Not Specified
- Color
- Clear Yellow
- Features
- Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation
- Wire Color
- Clear Yellow
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation
Description
Fluid, Container Type Pail, Container Size 5 gal, Series Synthetic, Transmission Type Tractor Transmissions, Viscosity Index 188, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Clear Yellow, Manufacturer Specifications CNH MAT 3525, Ford M2C134D, JDM J20C, Additives Included Not Applicable, Features Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation, Odor Petroleum
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.