Flat Small File
- Mfr # 500681
- Zoro # G423580506
product price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500681
- Zoro #
- G423580506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat File Small Size Flat Type Precision Hand Tool for Fine Detailing and Smoothing - 500681 Professional Hand File This flat type small hand file is built for controlled material removal, fine detailing, and smoothing where surface accuracy matters. Its 200mm overall length supports steady handling while still fitting into tighter work areas. Made from tool grade raw materials and Chromium Molybdenum Alloy Steel, this file is designed for consistent filing rate and long-term durability in professional environments. An impact-resistant plastic handle helps maintain a secure grip and stays stable when set down. Key Benefits Flat type small file supports precise leveling, detailing, and smoothing tasks. 200mm overall length balances reach and control in tighter working areas. Chromium Molybdenum Alloy Steel helps maintain a consistent filing rate. Tool grade raw materials built to withstand long-term professional use. Impact plastic handle provides ergonomic grip and improved handling stability. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 500681. This file is suited to technicians who need a reliable, professional-grade hand tool that maintains durability and performance over time. The combination of a flat profile, robust steel construction, and ergonomic handle supports accurate work while helping reduce slips and interruptions during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.