Round Air File
- Mfr # 500862
- Zoro # G023580203
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500862
- Zoro #
- G023580203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Round Air File 5mm Diameter Precision Filing Tool Lightweight Design - 500862 Professional Hand File This 5mm round air file is built for controlled, precision filing in small radii and tight access points. With a 140mm overall length, it balances reach and handling for steady, repeatable results when surface finish and detail matter. Manufactured from tool grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for consistent filing performance under professional workload. The impact plastic handle is shaped for comfort and includes a ring feature to help maintain grip to the surface when setting the tool down. Key Benefits 5mm round profile supports precise filing in narrow openings and tight curves. 140mm overall length provides stable control without sacrificing workable reach. Chromium Molybdenum Alloy Steel construction promotes durability and consistent filing rate. Tool grade raw materials withstand long-term professional use in demanding environments. Impact-resistant plastic handle improves comfort and reduces hand fatigue during extended work. Handle ring helps maintain grip to the surface when putting it down. Meets or exceeds ANSI standards for dependable performance and professional expectations. The combination of durable steel, practical length, and ergonomic handle design supports consistent results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.