Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-KD9D3YV01M
- Zoro # G423744090
product price:Â
$
9.19
/ea
Key Features
Overall Length
1 m
End 1 Connection Type
LC
Jacket Color
Yellow
Jacket Material
PVC
Includes Jacket
Jacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-KD9D3YV01M
- Zoro #
- G423744090
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- LC
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Yellow
- Jacket Material
- PVC
- Includes Jacket
- Jacketed
- End 2 Contact Type Finish
- UPC
- End 1 Contact Type Finish
- UPC
- Mode
- Single Mode
- Number of Fibers
- Duplex
- End 2 Connection Type
- SC
- Fiber Type
- OS2
- Attenuation
- 0.3 dB
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Fiber Count
- 2
- Operating Temperature - Maximum
- 70 Degrees C
- Product Type
- Patch Cord
- Operating Temperature - Minimum
- -20 Degrees C
Dimensions
- Overall Length
- 1 m
- Cable Diameter
- 3 mm
- Core Diameter
- 9 micron
- Clad Dimension
- 125 micron
- Wire Rope Length
- 1 m
- Length
- 1 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.