Fluid
- Mfr # 10052
- Zoro # G423785840
product price:Â
$
10.59
/ea
Sold in multiples of 6 for
$63.54
Key Features
Viscosity @ 100 Deg C
8.52 cSt
Manufacturer Specifications
Allison C-4, DEXRON III, MERCON
Base Formulation
Synthetic Blend
Features
Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10052
- Zoro #
- G423785840
- UPC #
- 049807100520
- Country of Origin
- United States
- Item
- Fluid
- Viscosity @ 100 Deg C
- 8.52 cSt
- Manufacturer Specifications
- Allison C-4, DEXRON III, MERCON
- Base Formulation
- Synthetic Blend
- Features
- Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth
- Transmission Fluid Type
- ATF
- SAE Viscosity Grade
- Not Specified
- Container Type
- Bottle
- Transmission Type
- Automatic Transmissions
- Odor
- Petroleum
- Viscosity Index
- 176
- Series
- Sure-Shift
- Color
- Red
- Specific Gravity
- 0.87
- Wire Color
- Red
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth
Description
Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Sure-Shift, Transmission Type Automatic Transmissions, Viscosity Index 176, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications Allison C-4, DEXRON III, MERCON, Additives Included Not Applicable, Features Extraordinary Protection, Precise Shifting, Prevents Wear and Tear, Smooth, Odor Petroleum, Specific Gravity 0.87, Viscosity @ 100 Deg C 8.52 cSt
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.