Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10061
- Zoro # G523525131
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Transmission Type
Manual Transmissions
Manufacturer Specifications
API GL-5, MT-1
Viscosity Index
95
SAE Viscosity Grade
85W-140
Base Formulation
Conventional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10061
- Zoro #
- G523525131
- UPC #
- 049807100612
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
Details
- Transmission Type
- Manual Transmissions
- Manufacturer Specifications
- API GL-5, MT-1
- Item
- Oil
- Viscosity Index
- 95
- SAE Viscosity Grade
- 85W-140
- Base Formulation
- Conventional
- Series
- Heavy Duty
- Features
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
- Container Type
- Pail
Description
Oil, Container Type Pail, Container Size 5 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 95, Base Formulation Conventional, SAE Viscosity Grade 85W-140, Manufacturer Specifications API GL-5, MT-1, Additives Included Not Applicable, Features Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.