Shop SPEC OPS
See all product information
Create Account
Retractable-Blade Utility Knife
- Mfr # SPEC-K1-UR
- Zoro # G505808306
product price:Â
$
14.29
/ea
Key Features
Height
9.25
Color
Black/Tan
Blade Finish
Black/Tan
Material
Aluminum
Width
4.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-K1-UR
- Zoro #
- G505808306
- UPC #
- 810005200578
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9.25
- Width
- 4.12
- Depth
- 1.12
Details
- Color
- Black/Tan
- Blade Finish
- Black/Tan
- Material
- Aluminum
Description
Unmatched comfort and control are how you would describe this Spec Ops retractable utility knife. Featuring an exclusive shock-absorbing vented pistol grip, this utility knife also includes a thumb press for maximum cutting power. The push-button blade swap is fast and smooth for rapid reloading to keep you working at optimum efficiency. This knife includes a tool-free quick release blade magazine and includes five (5) standard utility blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.