Shop SPEC OPS
See all product information
Create Account
Safety Knife Box Cutter, Includes Holster & Lanyard
- Mfr # SPEC-K4-SAFE
- Zoro # G422981717
product price:Â
$
18.45
/ea
Key Features
Overall Length
6.5 in
Overall Width
2.125 in
Color
Black/Tan
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-K4-SAFE
- Zoro #
- G422981717
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 in
- Overall Width
- 2.125 in
Details
- Color
- Black/Tan
- Material
- ABS
Description
Professionals looking for a safety box cutter for use in warehouses, retail settings, industrial jobsites, packaging factories and any cutting activity in the workplace, look no further than this self-retracting box opener. Featuring a blade that automatically retracts when its disengaged from a cutting surface such as cardboard, the blade lock also prevents accidental blade exposure for ensured safety when not in use. Adding to the safety measures of this knife is the patented radius-tip blade that also helps with product protection. Designed with a versatile snap on holster and lanyard system, this retractable knife comfortably accommodates both left and right-handed users. The ergonomic, squeeze action blade trigger is constructed for ultimate control while the two edge guides help with quick and accurate top cuts. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.