Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U75N4B
  • Zoro # G5074078

product price: 
$
1,388.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Dynamic Braking
No
Start/Stop Control
Programmable
Max. HP
10 hp
Torque @ 1 Hz
1.5
Output Voltage
500V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U75N4B
Zoro #
G5074078
UPC #
785901913320
Country of Origin
Indonesia

Dimensions

Width
5.9 in
Depth
9.13 in
Height
9.25 in
Overall Height
12 1/8 in
Overall Width
5 7/8 in
Overall Depth
9 1/8 in

Details

Dynamic Braking
No
Start/Stop Control
Programmable
Max. HP
10 hp
Torque @ 1 Hz
1.5
Output Voltage
500V AC
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
For Use With
three-phase Asynchronous, Synchronous Motors
Enclosure
Totally Enclosed
Max. Output Amps
17 A
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Starting Torque
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Input Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Input Voltage
500V AC
Output Frequency Range
0.1 to 599 Hz
Input Frequency
60/50 Hz
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Control Type
Keypad, Remote, Terminal, Network
Key Pad Lockout
Yes
Display Type
LED
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Adjustable Acceleration Time
0 to 6,000 sec
Maximum Output Power
10 hp
Number of Outputs
(1) Analog; (3) Discrete
Brake Chopper Included
Yes
Style
Book
Color
Black
Output Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Input Voltage Range
323 to 550V AC
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Output Type
Analog
Maximum Output Current
17 A
Application
Complex machines
Torque Application
Constant Torque, Variable Torque
Series
Altivar 320
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Number of Outputs - Analog
1
Line Contactor Design
No Line Contactor
Output Current - Maximum
17 A
IP Rating
IP20
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Output Phase
Three
Keypad Lockout
Yes
Product Type
Variable Frequency Drive
Output Horsepower
10 hp
Includes Ethernet Port
No
Wire Color
Black
Container Type
Book

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 17 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.