Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U55N4EU
  • Zoro # G813302268

product price: 
$
3,035.99
/ea
Free Shipping & Returns

Key Features

Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U55N4EU
Zoro #
G813302268
UPC #
3606480906893
Country of Origin
China
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Item
Variable Frequency Drive
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
No
Input Frequency
60/50 Hz
Input Phase AC
Three
Standards
ABS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL Listed, UV
Output Frequency Range
0.1 to 500 Hz
Number of Inputs
(3) Analog, (8) Digital
Application
Fluids Management Processing and Energy Saving
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Output Type
Analog
Series
ATV650
Number of Outputs
(2) Analog
Maximum Output Power
7 1/2 hp
Style
Compact
Maximum Output Current
12.7 A
Output Voltage Range
380V AC to 480V AC
Color
Black/Green
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Output Phase
Three
Output Horsepower
7 1/2 hp
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Number of Inputs - Digital
8
Number of Outputs - Digital
0
Input Phase
Three
Number of Inputs - Analog
3
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
12.7 A
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 3/4 in
Overall Depth
11 3/4 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.