Variable Frequency Drive, Black/Green

  • Mfr # ATV930D45S6
  • Zoro # G913302304
product price: 
$
10,914.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
600V AC
Output Voltage
600V AC
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D45S6
Zoro #
G913302304
UPC #
3606481325068
Country of Origin
United States

Dimensions

Overall Depth
11 3/4 in
Overall Width
13 in
Overall Height
32 3/8 in

Details

Input Voltage
600V AC
Output Voltage
600V AC
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
Input Phase AC
Three
Control Method
Local and Remote
Output Frequency Range
599 Hz
Enclosure
Open
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Enclosure Rating
IP20
Brake Chopper Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Input Type
Analog, Digital
Output Voltage Range
600V AC
Input Voltage Range
600V AC
Style
Compact
Maximum Output Power
75 hp
Color
Black/Green
Maximum Output Current
66 A
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Number of Outputs - Analog
2
IP Rating
IP20
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Output Horsepower
75 hp
Output Frequency - Maximum
599 Hz
Output Current - Maximum
66 A
Output Phase
Three
Includes Ethernet Port
Yes
Includes Brake Chopper
Yes
Input Phase
Three
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 66 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews