Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320D11M3C
  • Zoro # G5163142

product price: 
$
1,531.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
Start/Stop Control
Programmable
Input Phase AC
Three
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320D11M3C
Zoro #
G5163142
UPC #
785901725046
Country of Origin
Indonesia

Dimensions

Depth
7.48 in
Width
7.08 in
Height
12.99 in
Overall Height
13 in
Overall Width
7 in
Overall Depth
7 7/8 in

Details

Adjustable Deceleration Time
0 to 6,000 sec
Enclosure
Open
Start/Stop Control
Programmable
Input Phase AC
Three
Display Type
LED
Output Voltage
240V AC
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Frequency Drive
Control Type
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Dynamic Braking
No
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
For Use With
three-phase Asynchronous, Synchronous Motors
Max. Output Amps
54 A
With Bypass / No Bypass
No Bypass
Displays
LED
Output Phase AC
Three
Input Voltage
240V AC
Starting Torque
1.5
Control Method
Keypad, Remote, Terminal, Network
Max. HP
15 hp
Key Pad Lockout
Yes
Output Frequency Range
0.1 to 599 Hz
Digital Readout
Output Frequency, Output Current, Output Voltage
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0 to 6,000 sec
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
NEMA 1
Maximum Output Current
54 A
Style
Compact
Output Voltage Range
200V AC to 240V AC
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Input Type
Analog, Digital
Application
Complex Machines
Number of Outputs
(1) Analog; (3) Discrete
Series
Altivar 320
Color
Black
Output Type
Analog
Maximum Output Power
15 hp
Input Voltage Range
170 to 264V AC
Brake Chopper Included
Yes
Includes Brake Chopper
Yes
IP Rating
IP21
Output Phase
Three
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Output Horsepower
15 hp
Number of Inputs - Analog
3
Includes Ethernet Port
No
Number of Outputs - Analog
1
Input Phase
Three
Output Frequency - Minimum
599 Hz
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
54 A
Product Type
Variable Frequency Drive
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 54 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.