Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D90N4U
  • Zoro # G613302307

product price: 
$
16,178.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D90N4U
Zoro #
G613302307
UPC #
3606480906954
Country of Origin
China
Item
Variable Frequency Drive
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
0.1 to 500 Hz
Enclosure
Totally Enclosed
Input Voltage
480V AC
Output Phase AC
Three
Output Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Frequency
60/50 Hz
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Series
ATV650
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Output Type
Analog
Application
Process and Utilities
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Maximum Output Current
173 A
Style
Compact
Color
Black/Green
Maximum Output Power
120 hp
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Bypass Design
No Bypass
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
8
Output Horsepower
120 hp
Includes Brake Chopper
No
Number of Inputs - Analog
3
Output Phase
Three
Input Phase
Three
Output Frequency - Minimum
500 Hz
Number of Outputs - Digital
0
Output Current - Maximum
173 A
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
14 3/4 in
Overall Height
49 1/4 in
Overall Width
13 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 120 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.