ATV930, Black/Green

  • Mfr # ATV930D90N4US
  • Zoro # G522731021
product price: 
$
18,043.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9999 sec
Output Current - Maximum
173 A
Control Type
PLC
Includes EMI Filter
Yes
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D90N4US
Zoro #
G522731021
UPC #
-
Country of Origin
United States
Adjustable Deceleration Time
0.01 to 9999 sec
Output Current - Maximum
173 A
Control Type
PLC
Includes EMI Filter
Yes
Dynamic Braking
No
Input Frequency
60/50 Hz
Number of Outputs - Digital
2
Application
Industrial
Torque Application
Constant Torque, Variable Torque
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Item
ATV930
Output Power - Kilowatt - Maximum
75 kW, 90 kW
Output Frequency - Maximum
599 Hz
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Horsepower
125 hp
Number of Inputs - Digital
10
Series
Altivar Process ATV900
IP Rating
IP21
Includes Communication Port
Yes
Output Voltage
480V AC
Output Phase
Three
Bypass Design
No Bypass
Input Voltage
380-480V AC
Includes Ethernet Port
Yes
Style
Chassis
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Input Phase
Three
Accepts External Control Inputs
Yes
Adjustable Acceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Type
Analog, Digital, Relay
Color
Black/Green
Start/Stop Control
Programmable
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Depth
325.5 mm
Overall Height
922 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews