Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL549
- Zoro # G523355073
product price:Â
$
83.25
/ea
Key Features
Compatible Manufacturer Part Number
10316, E50, E50 6P+
Compatible with Series
E50
Arm Length - Minimum
1.5 in
Arm Adjustability
Fixed
Roller Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KL549
- Zoro #
- G523355073
- UPC #
- 782113302201
- Country of Origin
- Mexico
Dimensions
- Arm Length - Minimum
- 1.5 in
- Roller Diameter
- 0.75 in
- Roller Width
- 0.32 in
- Arm Depth
- 2 in
- Arm Width
- 0.67 in
- Arm Length - Maximum
- 1.5 in
- Manufacturer Warranty Length
- 1 yr
Details
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Compatible with Series
- E50
- Arm Adjustability
- Fixed
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Roller Material
- Metal
- Series
- E50
- Operating Temperature - Minimum
- 10 Degrees F
- Roller Position
- Front
- Actuator Style
- Roller-Lever Arm
- IP Rating
- IP67
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Arm Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Compatible with Brand
- Eaton
- Item
- Limit Switch Lever Arm
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.67 in, Arm Depth 2 in