Plain Stud Type Eccentric Track Roller
- Mfr # PCR-1-1/4-E
- Zoro # G523389757
product price:Â
$
63.79
/ea
Key Features
Roller Style
Stud
Bearing Type
Tapered Roller
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-1-1/4-E
- Zoro #
- G523389757
- UPC #
- 651041226395
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1 1/4 in
- Overall Length
- 2 5/32 in
- Stud Diameter
- 1/2 in
- Roller Width
- 0.844 in
- Length
- 2 5/32 in
Details
- Item
- Track Roller
- Roller Style
- Stud
- Bearing Type
- Tapered Roller
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Flanged
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- Series
- SMITH-TRAX
- Closure
- Open
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 2 5/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flanged, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.