Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U22M3C
  • Zoro # G5905748

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Torque @ 1 Hz
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
No
Output Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U22M3C
Zoro #
G5905748
UPC #
785901469131
Country of Origin
Indonesia
Display Type
LED
Torque @ 1 Hz
1.5
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
No
Output Voltage
240V AC
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
For Use With
three-phase Asynchronous, Synchronous Motors
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
Max. Output Amps
11 A
Starting Torque
1.5
Control Type
Keypad, Remote, Terminal, Network
Adjustable Deceleration Time
0 to 6,000 sec
Adjustable Acceleration Time
0 to 6,000 sec
Max. HP
3 hp
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Key Pad Lockout
Yes
Output Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
Item
Variable Frequency Drive
Input Phase AC
Three
Standards
EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Input Voltage
240V AC
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 599 Hz
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Enclosure Rating
NEMA 1
Series
Altivar 320
Number of Inputs
(3) Analog; (7) Discrete
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Maximum Output Current
11 A
Style
Compact
Color
Black
Output Type
Analog
Output Voltage Range
200V AC to 240V AC
Application
Complex machines
Maximum Output Power
3 hp
Brake Chopper Included
Yes
Ethernet Port Included
No
Input Voltage Range
170 to 264V AC
Number of Outputs
(1) Analog; (3) Discrete
Line Contactor Design
No Line Contactor
Output Phase
Three
Output Current - Maximum
11 A
IP Rating
IP20
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Horsepower
3 hp
Includes Ethernet Port
No
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Keypad Lockout
Yes
Number of Outputs - Analog
1
NEMA Rating
NEMA 1
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Depth
5.11 in
Height
5.62 in
Width
4.13 in
Overall Depth
5 1/2 in
Overall Width
4 1/8 in
Overall Height
5 5/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.