Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U30N4US
  • Zoro # G222732182

product price: 
$
2,373.99
/ea
Free Shipping & Returns

Key Features

Control Type
PLC
Output Power - Kilowatt - Maximum
2.2 kW, 3 kW
Includes Ethernet Port
Yes
Series
Altivar Process ATV600
Number of Outputs - Analog
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U30N4US
Zoro #
G222732182
UPC #
-
Country of Origin
United States
Control Type
PLC
Output Power - Kilowatt - Maximum
2.2 kW, 3 kW
Includes Ethernet Port
Yes
Series
Altivar Process ATV600
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Input Phase
Three
Input Frequency
60/50 Hz
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Application
Process and Utilities
Output Current - Maximum
7.2 A
Output Phase
Three
Start/Stop Control
Programmable
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Style
Chassis
Includes Brake Chopper
No
Output Frequency - Maximum
500 Hz
Includes Communication Port
Yes
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Output Frequency - Minimum
0.1 Hz
Product Type
Variable Frequency Drive
Color
Black/Green
Number of Inputs - Analog
3
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Output Horsepower
3 hp
Number of Outputs - Digital
0
Number of Inputs - Digital
8
Output Voltage
380-480V AC
Input Voltage
380-480V AC
Item
Variable Speed Drive
Dynamic Braking
No
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Adjustable Deceleration Time
0.01 to 9999 sec
Includes EMI Filter
Yes
IP Rating
IP21
Output Type
Analog, Digital, Relay
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
203 mm
Overall Width
144 mm
Overall Height
350 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.