ATV930, Black/Green

  • Mfr # ATV930C13N4CUS
  • Zoro # G822732278
product price: 
$
25,883.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Number of Inputs - Analog
3
Series
Altivar Process ATV900
Output Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C13N4CUS
Zoro #
G822732278
UPC #
-
Country of Origin
United States
Input Frequency
60/50 Hz
Number of Inputs - Analog
3
Series
Altivar Process ATV900
Output Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Type
Analog, Digital, Relay
Input Voltage
380-480V AC
Item
ATV930
Control Type
PLC
Accepts External Control Inputs
Yes
IP Rating
IP21
Output Current - Maximum
250 A
Bypass Design
No Bypass
Number of Outputs - Relay
3
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Output Horsepower
200 hp
Color
Black/Green
Includes Ethernet Port
Yes
Input Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9999 sec
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9999 sec
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Phase
Three
Style
Chassis
Includes EMI Filter
Yes
Output Frequency - Maximum
599 Hz
Start/Stop Control
Programmable
Number of Inputs - Digital
10
Application
Industrial
Number of Outputs - Analog
2
Includes Communication Port
Yes
Includes Brake Chopper
Yes
Input Phase
Three
Output Power - Kilowatt - Maximum
110 kW, 132 kW
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
393 mm
Overall Height
852 mm
Overall Width
320 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews