Variable Frequency Drive, Black/Green

  • Mfr # ATV930C22N4
  • Zoro # G313302348
product price: 
$
30,590.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C22N4
Zoro #
G313302348
UPC #
3606481154743
Country of Origin
China
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Input Voltage
480V AC
Control Type
Local and Remote
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Item
Variable Frequency Drive
Enclosure
Open
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Frequency Range
599 Hz
Control Method
Local and Remote
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Enclosure Rating
IP00
Output Type
Analog, Digital
Series
ATV930
Maximum Output Power
350 hp
Style
Compact
Maximum Output Current
427 A
Color
Black/Green
Output Horsepower
350 hp
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Bypass Design
No Bypass
IP Rating
IP00
Number of Inputs - Digital
10
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Output Frequency - Maximum
599 Hz
Output Current - Maximum
427 A
Input Phase
Three
Includes Brake Chopper
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
17 3/8 in
Overall Height
47 in
Overall Depth
15 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 350 hp, Maximum Output Current 427 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews