Variable Frequency Drive, Black

  • Mfr # ATV320U15M2C
  • Zoro # G5915213
product price: 
$
540.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U15M2C
Zoro #
G5915213
UPC #
785901504504
Country of Origin
Indonesia

Dimensions

Depth
5.9 in
Width
4.13 in
Height
5.59 in
Overall Height
5 1/2 in
Overall Width
4 1/8 in
Overall Depth
6 1/4 in

Details

Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
2 hp
Enclosure
Totally Enclosed
Input Phase AC
Single
Input Voltage
240V AC
Output Phase AC
Three
Adjustable Deceleration Time
0 to 6,000 sec
Output Frequency Range
0.1 to 599 Hz
Dynamic Braking
No
For Use With
three-phase Asynchronous, Synchronous Motors
Item
Variable Frequency Drive
Display Type
LED
Starting Torque
1.5
Control Type
Keypad, Remote, Terminal, Network
Input Frequency
60/50 Hz
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Torque @ 1 Hz
1.5
Key Pad Lockout
Yes
Adjustable Acceleration Time
0 to 6,000 sec
Control Method
Keypad, Remote, Terminal, Network
Output Voltage
240V AC
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
With Bypass / No Bypass
No Bypass
Max. Output Amps
8 A
Ethernet Port Included
No
Input Voltage Range
170 to 264V AC
Number of Outputs
(1) Analog; (3) Discrete
Maximum Output Current
8 A
Output Type
Analog
Enclosure Rating
NEMA 1
Application
Complex machines
Maximum Output Power
2 hp
Series
Altivar 320
Brake Chopper Included
Yes
Output Voltage Range
200V AC to 240V AC
Color
Black
Torque Application
Constant Torque, Variable Torque
Style
Compact
Input Type
Analog, Digital
Number of Inputs
(3) Analog; (7) Discrete
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Horsepower
2 hp
Number of Outputs - Analog
1
IP Rating
IP20
Input Phase
Single
Keypad Lockout
Yes
Output Current - Maximum
8 A
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Includes Ethernet Port
No
Wire Color
Black
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews