Variable Frequency Drive, Black/Green

  • Mfr # ATV930U22M3
  • Zoro # G814738950
product price: 
$
1,820.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
240V AC
Dynamic Braking
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Number of Outputs
(2) Analog, (2) Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U22M3
Zoro #
G814738950
UPC #
3606480883569
Country of Origin
Indonesia
Output Voltage
240V AC
Dynamic Braking
Yes
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Phase AC
Three
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Series
ATV930
With Bypass / No Bypass
No Bypass
Input Type
Analog, Digital
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200V AC to 240V AC
Start/Stop Control
Programmable
Control Method
Local and Remote
Enclosure
Open
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Control Type
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Application
Industrial
Item
Variable Frequency Drive
Input Voltage
240V AC
Output Voltage Range
200V AC to 240V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Color
Black/Green
Maximum Output Current
11.2 A
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
3 hp
Bypass Design
No Bypass
Number of Inputs - Digital
10
Line Contactor Design
With Line Contactor
Output Current - Maximum
11.2 A
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
IP Rating
IP21
Number of Outputs - Digital
2
Output Horsepower
3 hp
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Phase
Three
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 1/8 in
Overall Height
13 3/4 in
Overall Width
5 5/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11.2 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews