Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U15N4B
  • Zoro # G5931331

product price: 
$
597.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
Input Frequency
60/50 Hz
Input Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U15N4B
Zoro #
G5931331
UPC #
785901779360
Country of Origin
Indonesia

Dimensions

Height
12.8 in
Depth
9.65 in
Width
1.77 in
Overall Height
12 3/4 in
Overall Depth
9 5/8 in
Overall Width
1 3/4 in

Details

Adjustable Acceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Control Type
Keypad, Remote, Terminal, Network
Input Frequency
60/50 Hz
Input Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Output Frequency Range
0.1 to 599 Hz
Starting Torque
1.5
Key Pad Lockout
Yes
Output Phase AC
Three
Enclosure
Open
Display Type
LED
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad, Remote, Terminal, Network
Max. Output Amps
4.1 A
For Use With
three-phase Asynchronous, Synchronous Motors
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Voltage
500V AC
Adjustable Deceleration Time
0 to 6,000 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Max. HP
2 hp
Input Voltage
500V AC
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Maximum Output Current
4.1 A
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Style
Book
Color
Black
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Input Voltage Range
323 to 550V AC
Output Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Maximum Output Power
2 hp
Application
Complex machines
Series
Altivar 320
Number of Inputs
(3) Analog; (7) Discrete
Keypad Lockout
Yes
IP Rating
IP20
Bypass Design
No Bypass
Output Frequency - Minimum
599 Hz
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Output Horsepower
2 hp
Number of Inputs - Analog
3
Includes Ethernet Port
No
Output Current - Maximum
4.1 A
Number of Outputs - Analog
1
Input Phase
Three

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.