DC Permanent Magnet Motor, 56C

  • Mfr # MT-085
  • Zoro # G915078979
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
90V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-085
Zoro #
G915078979
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
90V DC
Nameplate RPM
2,500 RPM
Frame
56C
RPM Range
1,801-3,000
Extended Thru-Bolts
Yes
Removable Base
Yes
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1
Standards
CE, CSA, UL
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Ins. Class
F
Brush Type
Replaceable Brushes
Motor Application
General Purpose
Motor Design
Permanent Magnet
Voltage Compatibility
90V DC
Motor Frame Material
Steel
Motor Bearings
Ball
Stud Quantity
4
Application
General Purpose
Shaft Design
Keyed
Product Type
DC Motor
Bearing Type
Ball
Nameplate Service Factor
1
Nameplate Voltage
90V DC
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Mounting Stud Pattern
4 3/8"-16
Frame Material
Steel
Includes
Removable Base
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Overall Length
12 1/4 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/2 HP, Nameplate RPM 2,500 RPM, Voltage 90V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & reviews