- MFR #
- ATV650D45N4EU
- Zoro #
- G013302297
- UPC #
- 3606480907067
- Country of Origin
- China
- With Bypass / No Bypass
- No Bypass
- Item
- Variable Frequency Drive
- Input Phase AC
- Three
- Enclosure
- Totally Enclosed
- Output Phase AC
- Three
- Input Voltage
- 480V AC
- With Line Contactor / No Line Contactor
- With Line Contactor
- Control Method
- RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
- Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
- Output Voltage
- 480V AC
- Control Type
- RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
- Dynamic Braking
- No
- Output Frequency Range
- 0.1 to 500 Hz
- Adjustable Acceleration Time
- 0.01 to 9,999 sec
- Standards
- ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL Listed, UV
- Input Frequency
- 60/50 Hz
- Adjustable Deceleration Time
- 0.01 to 9,999 sec
- Start/Stop Control
- Programmable
- Digital Readout
- Output Current; Output Frequency; Output Voltage
- Output Type
- Analog
- Input Voltage Range
- 380V AC to 480V AC
- Number of Inputs
- (3) Analog, (8) Digital
- Series
- ATV650
- Application
- Process and Utilities
- Ethernet Port Included
- Yes
- Torque Application
- Constant Torque, Variable Torque
- Input Type
- Analog, Digital
- Number of Outputs
- (2) Analog
- Color
- Black/Green
- Style
- Compact
- Maximum Output Power
- 60 hp
- Output Voltage Range
- 380V AC to 480V AC
- Brake Chopper Included
- No
- Maximum Output Current
- 88 A
- Enclosure Rating
- NEMA 12
- Number of Inputs - Digital
- 8
- Bypass Design
- No Bypass
- Line Contactor Design
- With Line Contactor
- Input Phase
- Three
- Includes Brake Chopper
- No
- Output Horsepower
- 60 hp
- Output Frequency - Maximum
- 0.1 Hz
- Includes Ethernet Port
- Yes
- Product Type
- Variable Frequency Drive
- Number of Inputs - Analog
- 3
- Number of Outputs - Digital
- 0
- Output Current - Maximum
- 88 A
- Number of Outputs - Analog
- 2
- Output Phase
- Three
- Output Frequency - Minimum
- 500 Hz
- Wire Color
- Black/Green
- Container Type
- Compact
- Sensor Body Style
- Compact