Regulator
- Mfr # 403250000D
- Zoro # G606600748
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Application
General Purpose
Standards
CGA E-4
Number of Stages
Single Stage
Outlet Pressure (Minimum)
0 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403250000D
- Zoro #
- G606600748
- UPC #
- 725636337596
- Country of Origin
- United States
- Item
- Gas Regulator
- Body Material
- Brass
- Application
- General Purpose
- Standards
- CGA E-4
- Number of Stages
- Single Stage
- Outlet Pressure (Minimum)
- 0 psig
- Features
- Equipped with Tamper-Proof, Self-Reseating Internal Safety Valve, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter
- Outlet Connection Type
- FNPT
- Outlet Pressure (Maximum)
- 250 psig
- Filter Material
- Bronze
- Diaphragm Material
- Neoprene
- Regulator Series
- GP403
- Manufacturer Part Number
- 403250000D
- Compatible Gas Type
- Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
- Maximum Gauge Outlet Pressure
- 400 psig
- Inlet Connection Gender
- Female
- Control Type
- Knob
- Flow Coefficient
- 0.17
- Bonnet Material
- Painted Die Cast
- Seat Material
- PTFE
- Outlet Connection Gender
- Female
- Inlet Pressure (Maximum)
- 3,000 psig
- Inlet Connection Type
- NPT
Dimensions
- Inlet Connection Size
- 1/4 in
- Gauge Diameter
- 2 in
- Outlet Connection Size
- 1/4 in
- Fits Chest Size
- Equipped with Tamper-Proof, Self-Reseating Internal Safety Valve, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Inlet Connection Type NPT, Manufacturer Part Number 403250000D, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Body Material Brass, Diaphragm Material Neoprene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.