Shop SCHNEIDER ELECTRIC
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Variable Frequency Drive, Black/Green
- Mfr # ATV950D45N4U
- Zoro # G613302369
product price:Â
$
11,632.99
/ea
Key Features
Control Method
1 RJ45; 2 RJ45
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Depth
- 13 3/8 in
- Overall Width
- 11 3/8 in
- Overall Height
- 35 7/8 in
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.