Variable Frequency Drive, Black/Green

  • Mfr # ATV630D45S6
  • Zoro # G213302394
product price: 
$
10,261.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D45S6
Zoro #
G213302394
UPC #
3606481324931
Country of Origin
United States
Control Type
Remote Keypad
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Remote
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Output Phase AC
Three
Displays
LED
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Voltage
600V AC
Output Voltage
600V AC
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Series
ATV630
Enclosure Rating
IP20
Application
Process and Utilities
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Output Type
Analog, Digital
Output Voltage Range
600V AC
Input Voltage Range
600V AC
Brake Chopper Included
No
Style
Compact
Maximum Output Current
66 A
Color
Black/Green
Maximum Output Power
75 hp
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Output Horsepower
75 hp
Number of Outputs - Analog
2
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
IP Rating
IP20
Input Phase
Three
Output Frequency - Minimum
500 Hz
Output Phase
Three
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Output Current - Maximum
66 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 in
Overall Height
32 3/8 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 66 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews