Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D75N4US
  • Zoro # G322731160

product price: 
$
15,481.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Altivar Process ATV900
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Application
Industrial
Output Voltage
480V AC
Accepts External Control Inputs
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D75N4US
Zoro #
G322731160
UPC #
-
Country of Origin
United States
Series
Altivar Process ATV900
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Item
ATV930
Application
Industrial
Output Voltage
480V AC
Accepts External Control Inputs
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Dynamic Braking
No
Number of Outputs - Digital
2
Number of Inputs - Digital
10
Input Voltage
380-480V AC
Input Type
Analog, Digital
Bypass Design
No Bypass
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Includes Communication Port
Yes
Includes EMI Filter
Yes
Output Frequency - Maximum
599 Hz
Input Frequency
60/50 Hz
IP Rating
IP21
Style
Chassis
Number of Outputs - Analog
2
Output Power - Kilowatt - Maximum
55 kW, 75 kW
Output Current - Maximum
145 A
Start/Stop Control
Programmable
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Number of Inputs - Analog
3
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Product Type
Variable Frequency Drive
Torque Application
Constant Torque, Variable Torque
Includes Ethernet Port
Yes
Output Phase
Three
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Control Type
PLC
Color
Black/Green
Output Horsepower
100 hp
Input Phase
Three
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Height
922 mm
Overall Depth
325.5 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.