Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS080UNHD8SC2BZPE
  • Zoro # G616560971
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Width
9 in
Height
9.00 in
Light Technology
LED
Watts
50.00/65.00/80.00 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKN9AS080UNHD8SC2BZPE
Zoro #
G616560971
UPC #
046135639326
Country of Origin
Viet Nam

Dimensions

Width
9 in
Height
9.00 in
Overall Length
17 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
25 ft
Manufacturers Warranty Length
5 yr
Knockout Size
1/2 in
Overall Height
9 in
Overall Width
9 in
Nominal Length
17.00 in
Size
17x9x9 in
Wire Rope Length
17 in
Length
17 in

Details

Item
Performance Wall Pack
Voltage
120 to 347V AC
Light Technology
LED
Watts
50.00/65.00/80.00 W
Lumens
7500/9750/12000
Finish
Bronze
Housing Material
Aluminum
Lumen Selectable
Selectable
IP Rating
IP65
Metal Halide Wattage Equivalency
250 W
Color Temperature
3000K, 4000K, 5000K
High Pressure Sodium Wattage Equivalency
250 W
Color Rendering Index
80
Number of Hubs
0
Fixture Lens Material
Glass
Light Distribution Type - IESNA
Type IV
Standards
cULus, FCC, RoHS
Color Selectable
Selectable
Power Source
Hardwired
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Rated Life
100,000 hr
Includes Lamp
Integrated
Sensor Type
Photocell Included
Number of Knockouts
4
Light Output
7,500 lm, 9,750 lm, 12,000 lm
Housing Color
Bronze
For Location
Outdoor
Fixture Wattage
80 W
Mount Type
Surface
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Application
Outdoor
Fixture Rated Life
100,000 hr
Lithium Ion Battery
L
CRI
80
Mounting
Surface
Lamp Type
SMD
Operating Temp. Range
-40 Degrees to 122 Degrees F
Efficacy (LPW)
150 lm/W
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Performance Wall Pack, Fixture Wattage 80 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & reviews