Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, BSP, 1/3hp, PP

  • Mfr # DB6P-B-M225
  • Zoro # G623354785

product price: 
$
1,145.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Hazardous Location Class
Class I Division 2
Flow Rate (Maximum)
39 gpm
Horsepower (Maximum)
1/3 hp
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB6P-B-M225
Zoro #
G623354785
UPC #
-
Country of Origin
United States
Motor Design
Three-Phase
Hazardous Location Class
Class I Division 2
Flow Rate (Maximum)
39 gpm
Horsepower (Maximum)
1/3 hp
Chemical Compatibility
Full Load Current
1.4-1.22/0.61A
NPSHr
8 ft
Priming
Manual
Best Efficiency Flow
22 gpm
Item
Magnetic Drive Pump
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Sealless
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
0 Degrees
Impeller Material
Polypropylene
Phase
Three
Media Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps
Media Temperature - Minimum
35 Degrees F
Housing Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Drive Coupling Type
Magnetic Coupling
Frequency
50/60 Hz
Shut Off Pressure - Maximum
13.8 psi
Case Pressure - Maximum
80 psi
Mounting Orientation
Horizontal
Nameplate Voltage
208-230/460V AC
Feet of Head (Maximum)
32 ft
Number of Stages
1
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Design
End Suction
Gasket Material
FKM
Motor Speed (Maximum)
3,450 RPM
Specific Gravity (Maximum)
1.8
Best Efficiency Head
25 ft
Pump Mounting Style
Base-Mounted, Foot-Mounted

Description

Magnetic Drive Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.