Encoder
- Mfr # MBDLN25SE
- Zoro # G623561930
product price:Â
$
651.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBDLN25SE
- Zoro #
- G623561930
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance AC servo driver from Panasonic MINAS A6 series designed for precise position control in industrial automation systems. It supports high-speed response and accurate motion control with pulse train input for stable operation in CNC, robotics, and automation machinery. Specifications: -Type: AC Servo Driver -Series: MINAS A6 (A6SE) -Control Mode: Position Control (Pulse Train Input) -Supply Voltage: Single/3-phase 200-240 V AC -Output Current: 12 A -Power Rating: Approx. 400 W -Frequency Response: 3.2 kHz -Encoder Feedback: 23-bit absolute encoder (incremental system supported) -Interface: USB / Pulse train I/F -Control Inputs: 10 inputs -Control Outputs: 6 outputs -Pulse Inputs: Line receiver / Photo-coupler input supported -Pulse Outputs: Line driver / Open collector output -Communication: USB -Regeneration: External regenerative resistor supported -Protection Functions: Overvoltage, overcurrent, overload, overheat, encoder error -Operating Temperature: 0 deg C to 55 deg C -Mounting Type: Chassis mount (B-frame) -Dimensions: 55 mm (W) x 150 mm (H) x 130 mm (D)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.