Encoder
- Mfr # MHMF082L1U2M
- Zoro # G023561707
product price:
$
469.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHMF082L1U2M
- Zoro #
- G023561707
- UPC #
- -
- Country of Origin
- Japan
Description
High-inertia AC servo motor from Panasonic MINAS A6 series designed for precise motion control in industrial automation systems. It delivers stable high-speed performance with 23-bit encoder feedback, suitable for robotics, CNC, and high-accuracy positioning applications. Specifications: -Type: AC Servo Motor -Series: MINAS A6 (MHMF Series) -Frame Size: 80 mm sq. -Rated Output: 750 W -Rated Voltage: 200 V AC -Rated Current: 3.8 A (rms) -Rated Torque: 2.39 Nm -Continuous Stall Torque: 2.86 Nm -Peak Torque: 8.36 Nm -Rated Speed: 3000 rpm -Max Speed: 6000 rpm -Encoder Type: 23-bit Absolute / Incremental -Protection Rating: IP65 -Shaft Type: Keyway, center tap -Brake: Without holding brake -Oil Seal: Included -Inertia: 1.56 x 10−4 kgm sq -Mounting Type: Flange Mount -Lead Type: Lead wire connection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.