Shop SIMMONS
See all product information
Create Account
Ground Hydrant, Blue
- Mfr # 850SB
- Zoro # G6242612
product price:Â
$
34.39
/ea
Key Features
Body Material
Cast Iron, Galvanized Steel
Standards
ANSI 372, Certified Lead Free, NSF
Includes
Flow Lock Wheel
Material
Cast Iron, Galvanized Steel
For Use With
800SB Series Yard Hydrants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850SB
- Zoro #
- G6242612
- UPC #
- 008391022526
- Country of Origin
- United States
Details
- Item
- Hydrant Repair Kit
- Body Material
- Cast Iron, Galvanized Steel
- Standards
- ANSI 372, Certified Lead Free, NSF
- Includes
- Flow Lock Wheel
- Material
- Cast Iron, Galvanized Steel
- For Use With
- 800SB Series Yard Hydrants
- Compliance
- California Prop 65, NSF 372
- Color
- Blue
- Finish
- Blue
- Compatible Brand
- Simmons
- Product Type
- Hydrant Repair Kit
- Compatible Series
- 4800LF, 5800LF, 6800LF, 800LF, 800SB
- Compatible Manufacturer Part Number
- Model 800LF, 800SB, 4800LF
- Shell Material
- Cast Iron, Galvanized Steel
Description
Hydrant Repair Kit, Cast Iron, Galvanized Steel, Blue, For Use With 800SB Series Yard Hydrants, Includes Flow Lock Wheel, California Prop 65, NSF 372, Standards ANSI 372, Certified Lead Free, NSF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.