Shop WOODFORD MFG
See all product information
Create Account
Model V22PX3 Freezeless Hot & Cold Wall Faucet 12 in, Metal Handle
- Mfr # V22PX3-12-MH
- Zoro # G623560919
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Length
18-1/4 in
Max. Pressure
125 psi
Wall Thickness
12 in
Color
Copper
Max. Temp.
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V22PX3-12-MH
- Zoro #
- G623560919
- UPC #
- 671090086269
- Country of Origin
- Unknown
- Item
- Wall Faucets
- Max. Pressure
- 125 psi
- Color
- Copper
- Max. Temp.
- 120 Degrees F
- Material
- Brass
Dimensions
- Length
- 18-1/4 in
- Wall Thickness
- 12 in
- Overall Width
- 8-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.