Variable Frequency Drive, Blue

  • Mfr # FRN0018C2S-4U
  • Zoro # G6534278
product price: 
$
808.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0 to 3,600 sec
Height
8.66 in
Accepts Input Control Signal
0-10V DC, 4-20mA
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Control Method
Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0018C2S-4U
Zoro #
G6534278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.66 in
Width
7.09 in
Depth
6.22 in
Overall Depth
6 1/4 in
Overall Width
7 1/8 in
Overall Height
8 5/8 in

Details

Adjustable Acceleration Time
0 to 3,600 sec
Item
Variable Frequency Drive
Accepts Input Control Signal
0-10V DC, 4-20mA
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Control Method
Keypad
Display Type
LED
Enclosure
Open
Max. Output Amps
18 A
Starting Torque
150 %
Output Frequency Range
0.1 to 400 Hz
Input Phase AC
Three
Adjustable Deceleration Time
0 to 3,600 sec
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
For Use With
3-Phase Input Drive
Input Frequency
60/50 Hz
Max. HP
10 hp
Start/Stop Control
Programmable
Standards
CE, EN61800-5-1, UL 508C
Control Type
Built-In Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
150%
Output Phase AC
Three
Input Voltage
460V AC
Output Voltage
380-480V AC
Key Pad Lockout
Yes
With Bypass / No Bypass
No Bypass
Displays
LED
Dynamic Braking
Yes
Brake Chopper Included
Yes
Enclosure Rating
NEMA 1
Maximum Output Current
18 A
Color
Blue
Ethernet Port Included
No
Style
Heat Sink
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Output Type
Analog, Digital
Series
FRENIC Mini-C2
Output Voltage Range
0V AC to 460V AC
Maximum Output Power
10 hp
Torque Application
Constant Torque
Input Voltage Range
380V-480V AC +10% / -15%
Number of Outputs
(2) Digital; (1) Analog
Input Type
Analog, Digital
Number of Inputs
(5) Digital; (2) Analog
Output Current - Maximum
18 A
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Frequency - Minimum
400 Hz
Output Horsepower
10 hp
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Includes Heat Sink
Yes
Output Phase
Three
Number of Outputs - Analog
1
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Number of Inputs - Analog
2
IP Rating
IP20
Number of Inputs - Digital
5
Wire Color
Blue

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 18 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews